No Exit Sign, Plastic, 10" W, 14" H, No Exit/No Hay Salida, White (Discontinued)
- Mfr # SBMADM836VP
- Zoro # G1695558
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBMADM836VP
Zoro #
G1695558
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.055"
Details
Item
No Exit Sign
Header
Notice/Aviso
Legend
No Exit/No Hay Salida
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Sign Legend Text Color
Black
Description
Spanish-Bilingual Notice Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend No Exit/No Hay Salida, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.