
NO FIREARMS ALLOWED ON PREMISES, Adhesive Dura-Poly, 5 in x 7 in, Acrylic Adhesive Mounting
Mfr # MACC803XV
Zoro # G211697218
product price:Â $8.29
/ea
Sold in multiples of 2 for $16.58
Key Features
Legend
NO FIREARMS ALLOWED ON PREMISES
Sign Material
Adhesive Dura-Poly
Height
5 in
Width
7 in
Sign Mounting Style
Acrylic Adhesive Mounting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MACC803XV
Zoro #
G211697218
UPC #
841669107880
Country of Origin
United States
Dimensions
Height
5 in
Width
7 in
Size
5" x 7"
Details
Legend
NO FIREARMS ALLOWED ON PREMISES
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Acrylic Adhesive Mounting
UV Resistant
UV protective coating
Description
Accuform Notice Sign, Header NOTICE, Legend NO FIREARMS ALLOWED ON PREMISES, 6 mil Adhesive DuraVinyl, Acrylic Adhesive Mounting, 5 in Height, 7 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.