NO FIREARMS OR WEAPONS ALLOWED ON THIS PROPERTY, Aluminum, 10 in x 7 in, Hole Mounting

  • Mfr # MACC817VA

  • Zoro # G511699035


product price:  $16.99
/ea

Key Features

Legend
NO FIREARMS OR WEAPONS ALLOWED ON THIS PROPERTY
Sign Material
Aluminum
Height
10 in
Width
7 in
Size
10" x 7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MACC817VA
Zoro #
G511699035
UPC #
846642017446
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Size
10" x 7"

Details

Legend
NO FIREARMS OR WEAPONS ALLOWED ON THIS PROPERTY
Sign Material
Aluminum
Sign Mounting Style
Hole Mounting

Description

Accuform Notice Sign, Header NOTICE, Legend NO FIREARMS OR WEAPONS ALLOWED ON THIS PROPERTY, 004 in Aluminum, Hole Mounting, 10 in Height, 7 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions, and feature good chemical, abrasion, and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.