Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NO FIREARMS OR WEAPONS ALLOWED ON THIS PROPERTY, Plastic, 10 in x 7 in, Hole Mounting

  • Mfr # MACC817VP

  • Zoro # G211699175


product price: $10.79
/ea

Key Features

Legend
NO FIREARMS OR WEAPONS ALLOWED ON THIS PROPERTY
Sign Material
Plastic
Height
10 in
Width
7 in
Size
10" x 7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACC817VP
Zoro #
G211699175
UPC #
846642017453
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Size
10" x 7"

Details

Legend
NO FIREARMS OR WEAPONS ALLOWED ON THIS PROPERTY
Sign Material
Plastic
Sign Mounting Style
Hole Mounting
UV Resistant
UV inhibitors

Description

Accuform Notice Sign, Header NOTICE, Legend NO FIREARMS OR WEAPONS ALLOWED ON THIS PROPERTY, 0055 in Plastic, Hole Mounting, 10 in Height, 7 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content, and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors, and enough flex to mount on slightly curved areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.