NO FIREARMS SYMBOL, Adhesive Dura-Poly, 4.3125 in x 6.5 in, Acrylic Adhesive Mounting
- Mfr # MACC550XV
- Zoro # G111696717
product price:Â
$
8.69
/ea
Key Features
Legend
NO FIREARMS SYMBOL
Sign Material
Adhesive Dura-Poly
Height
4.3125 in
Width
6.5 in
Sign Mounting Style
Acrylic Adhesive Mounting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MACC550XV
- Zoro #
- G111696717
- UPC #
- 841669109167
- Country of Origin
- United States
- Legend
- NO FIREARMS SYMBOL
- Sign Material
- Adhesive Dura-Poly
- Sign Mounting Style
- Acrylic Adhesive Mounting
- UV Resistant
- UV protective coating
Dimensions
- Height
- 4.3125 in
- Width
- 6.5 in
Description
Accuform Safety Sign, Legend NO FIREARMS SYMBOL, 6 mil Adhesive DuraVinyl, Acrylic Adhesive Mounting, 412 in Height, 612 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.