
NO FIREARMS SYMBOL, Aluminum, 4.5 in x 6.5 in, Hole Mounting
Mfr # MACC550VA
Zoro # G011696640
product price: $8.39
/eaKey Features
Legend
NO FIREARMS SYMBOL
Sign Material
Aluminum
Height
4.5 in
Width
6.5 in
Sign Mounting Style
Hole Mounting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MACC550VA
Zoro #
G011696640
UPC #
841669109136
Country of Origin
United States
Dimensions
Height
4.5 in
Width
6.5 in
Details
Legend
NO FIREARMS SYMBOL
Sign Material
Aluminum
Sign Mounting Style
Hole Mounting
Description
Accuform Safety Sign, Symbol Legend, Legend NO FIREARMS SYMBOL, 004 in Aluminum, Hole Mounting, 412 in Height, 612 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions and feature good chemical, abrasion and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.