Zoro Homepage

NO FIREARMS SYMBOL, Plastic, 4.5 in x 6.5 in, Hole Mounting

  • Mfr # MACC550VP

  • Zoro # G511696683


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Legend
NO FIREARMS SYMBOL
Sign Material
Plastic
Height
4.5 in
Width
6.5 in
Sign Mounting Style
Hole Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACC550VP
Zoro #
G511696683
UPC #
841669109143
Country of Origin
United States

Dimensions

Height
4.5 in
Width
6.5 in

Details

Legend
NO FIREARMS SYMBOL
Sign Material
Plastic
Sign Mounting Style
Hole Mounting
UV Resistant
UV inhibitors

Description

Accuform Safety Sign, Symbol Legend, Legend NO FIREARMS SYMBOL, 0055 in Plastic, Hole Mounting, 412 in Height, 612 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors and enough flex to mount on slightly curved areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.