
No Food Or Drink In This Area, Adhesive Poly, 10 in x 14 in, Adhesive
Mfr # FRMHSK838VS
Zoro # G811680900
product price:Â $14.19
/eaKey Features
Legend
No Food Or Drink In This Area
Height
10 in
Width
14 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRMHSK838VS
Zoro #
G811680900
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Details
Legend
No Food Or Drink In This Area
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Description
Accuform OSHA NOTICE SAFETY SIGN NO FOOD OR FRMHSK838VS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.