Shop ACCUFORM
See all product information
Create Account
No Food Or Drink In This Area, Plastic, 10 in x 14 in, Mounting Holes
- Mfr # FRMHSK838VP
- Zoro # G211680470
product price:Â
$
16.19
/ea
Key Features
Legend
No Food Or Drink In This Area
Height
10 in
Width
14 in
Sign Mounting Style
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRMHSK838VP
- Zoro #
- G211680470
- UPC #
- -
- Country of Origin
- United States
- Legend
- No Food Or Drink In This Area
- Sign Material
- Plastic
- Sign Mounting Style
- Mounting Holes
Dimensions
- Height
- 10 in
- Width
- 14 in
- Size
- 10" x 14"
Description
Accuform OSHA NOTICE SAFETY SIGN NO FOOD OR FRMHSK838VP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.