No Forklifts In This Area, 17 in W x 17 in H, Circle, Vinyl, MFS737

  • Mfr # MFS737

  • Zoro # G2502522


product price:  $21.85
/ea

Key Features

Legend
No Forklifts In This Area
Sign Material
Vinyl
Height
17 in
Width
17 in
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFS737
Zoro #
G2502522
UPC #
846642001070
Country of Origin
United States

Dimensions

Height
17 in
Width
17 in
Thickness
0.02 in

Details

Item
Slip-Gard Round Floor Sign
Legend
No Forklifts In This Area
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Circle
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Sign Legend Text Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees F to 140 Degrees F
Legend Color
Black
Printed Language
English

Description

Slip-Gard Round Floor Sign, Sign Subject Matter Lift Truck Traffic, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend No Forklifts In This Area, Printed Language English, Sign Shape Circle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.