
No Guns Knives Or Weapons Allowed On Premises, Adhesive Dura-Poly, 10 in x 14 in, Adhesive
Mfr # MACC804XV
Zoro # G411697841
product price:Â $16.49
/eaKey Features
Legend
No Guns Knives Or Weapons Allowed On Premises
Sign Material
Adhesive Dura-Poly
Height
10 in
Width
14 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MACC804XV
Zoro #
G411697841
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Legend
No Guns Knives Or Weapons Allowed On Premises
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
UV Resistant
UV protective laminate
Description
Accuform OSHA NOTICE SAFETY SIGN NO GUNS MACC804XV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.