
No Guns Knives Or Weapons Allowed On Premises, Plastic, 10 in x 14 in, Mounting Holes
Mfr # MACC804VP
Zoro # G711697442
product price:Â $16.19
/eaKey Features
Legend
No Guns Knives Or Weapons Allowed On Premises
Height
10 in
Width
14 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MACC804VP
Zoro #
G711697442
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Legend
No Guns Knives Or Weapons Allowed On Premises
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Description
ACCUFORM OSHA NOTICE SAFETY SIGN NO GUNS MACC804VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.