Zoro Homepage
This item is Discontinued.
Accuform No Header, Biohazard No Eating, Smoking Or Drinking, 10" W x 7" H, Rectangle, Vinyl MBHZ503VS

No Header, Biohazard No Eating, Smoking Or Drinking, 10" W x 7" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MBHZ503VS
  • Zoro # G3804394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBHZ503VS
Zoro #
G3804394
UPC #
846642093822
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard No Eating, Smoking Or Drinking
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Orange, Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend/Background Color
Black/Orange
Background Color
Orange
Material
Vinyl
Double-Sided
No
Sign Legend Color
Black
Subject Matter
Biohazard
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Biohazard Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.