Zoro Homepage
This item is Discontinued.
Accuform No Header, Diesel Fuel Only/Combustible Diesel Solamente, 14" W x 10" H, Rectangle, Plastic 151485

No Header, Diesel Fuel Only/Combustible Diesel Solamente, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 151485
  • Zoro # G3892567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151485
Zoro #
G3892567
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Spanish-Bilingual Diesel Fuel Only Sign
Header
No Header
Legend
Diesel Fuel Only/Combustible Diesel Solamente
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Black
Material
Plastic
Language
English, Spanish
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Background Color
Yellow
Legend Style
Text
Legend/Background Color
Black/Yellow
Subject Matter
Flammables, Combustibles, Explosives
OSHA Compliant
Yes
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Spanish-Bilingual Diesel Fuel Only Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Diesel Fuel Only/Combustible Diesel Solamente, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.