Zoro Homepage
This item is Discontinued.
Accuform No Header, Emergency Alarm Station, 14" W x 12" H, V-Shaped, Plastic PSP326

No Header, Emergency Alarm Station, 14" W x 12" H, V-Shaped, Plastic (Discontinued)

  • Mfr # PSP326
  • Zoro # G6119041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP326
Zoro #
G6119041
UPC #
846642045975
Country of Origin
United States

Dimensions

Width
14"
Height
12"
Thickness
0.100"

Details

Item
Emergency Alarm Sign
Header
No Header
Legend
Emergency Alarm Station
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, V-Shaped
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Plastic
Legend Color
White
Sign Legend Color
White
Language
English
OSHA Compliant
Yes
Double-Sided
Yes
ANSI Compliant
Yes
Legend/Background Color
White/Red
Operating Temp. Range
-40 Degrees to 212 Degrees F
Subject Matter
Fire & Emergency
Background Color
Red
Legend Style
Text and Symbol
Mounting Style
V-Shaped
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Includes
Mounting screws and self-adhesive foam tape
Sign Legend Text Color
White

Description

Emergency Alarm Sign, Sign Subject Matter Fire Equipment, Height 12 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Emergency Alarm Station, Printed Language English, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.