This item is Discontinued.

Accuform No Header, No Trespassing Admittance Limited To Employees And Authorized Visitors, 14 in W x Vinyl MATR514VS

This item is Discontinued.

Accuform

No Header, No Trespassing Admittance Limited To Employees And Authorized Visitors, 14 in W x Vinyl (Discontinued)

Mfr # MATR514VS
Zoro # G3802127
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MATR514VS
Zoro #
G3802127
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Trespassing Admittance Limited To Employees And Authorized Visitors
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Language
English
ANSI Compliant
Yes
Background Color
White
Double-Sided
No
Subject Matter
Trespassing & Property
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend/Background Color
Black/White
Mounting Style
Adhesive-Backed
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Material
Vinyl
Color
Black on White
Sign Legend Text Color
Black
Sign Format
Other Format
Graffiti Resistant
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Header
No Header
Adhesive Style
Permanent
ANSI 969 Compliant
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Material Properties
Flexible
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Legend
No Trespassing Admittance Limited To Employees And Authorized Visitors
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Minimum Application Temperature
20 Degrees F
Mirror Print
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Number of Printed Sides
1
Write on Surface
No
Metal Detectable
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-20 Degrees F
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Type
Self-Adhesive
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Admittance Limited To Employees And Authorized Visitors, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.