Zoro Homepage
This item is Discontinued.
Accuform No Header, Quality Control To Be Inspected, 14" W x 10" H, Rectangle, Vinyl MQTL723VS

No Header, Quality Control To Be Inspected, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MQTL723VS
  • Zoro # G3869275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQTL723VS
Zoro #
G3869275
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Description

Quality Control Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Quality Control To Be Inspected, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.