Zoro Homepage
This item is Discontinued.
Accuform No Header, Think Quality Our Aim Is Zero Defects, 14" W x 10" H, Rectangle, Aluminum MQTL749VA

No Header, Think Quality Our Aim Is Zero Defects, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MQTL749VA
  • Zoro # G3869652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQTL749VA
Zoro #
G3869652
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Description

Motivational Safety Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Think Quality Our Aim Is Zero Defects, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.