This item is Discontinued.

Accuform No Legend, Vinyl, 7 in x 10 in, Adhesive MRBH834VS

This item is Discontinued.

Accuform

No Legend, Vinyl, 7 in x 10 in, Adhesive (Discontinued)

Mfr # MRBH834VS
Zoro # G3795531
UPC # 846642013974
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRBH834VS
Zoro #
G3795531
UPC #
846642013974
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
No Legend
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Header Background Color
Blue
Background Color
White
Legend Style
Blank
Material
Vinyl
Legend/Background Color
Blue/White
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
Notice
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Color
Blue on White
Printed Language
English
Write on Surface
No
Type
Self-Adhesive
Sign Legend Background Color
White
Sign Header Text Color
White
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Material Properties
Flexible
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
State Specific Sign
No
Mirror Print
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
20 Degrees F
Glow In The Dark
No
Chemical Resistant
No
Minimum Service Temperature
-20 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Header Style
Text
Graffiti Resistant
No
Abrasion Resistant
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Background Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.