Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No legend, Vinyl, 7" x 10", Adhesive Surface

  • Mfr # MRBH965VS

  • Zoro # G1712979


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Legend
No legend
Sign Material
Vinyl
Height
7"
Width
10"
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRBH965VS
Zoro #
G1712979
UPC #
846642013981
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.004"

Details

Item
Safety First Sign
Legend
No legend
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Background Color
Green
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Blank
Header Legend Color
White
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header
Safety First
Material
Vinyl
Background Color
White
Subject Matter
Health and Safety
Language
English
Legend/Background Color
Green/White

Description

Safety First Sign, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Safety First, Legend No Legend, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.