This item is Discontinued.

Accuform No Parking Sign, 14" W, 20" H, English, Spanish, Fiberglass, White SBMVHR855XF

This item is Discontinued.

Accuform

No Parking Sign, 14" W, 20" H, English, Spanish, Fiberglass, White (Discontinued)

Mfr # SBMVHR855XF
Zoro # G1727706
UPC # 846642359003
Country of Origin United States
Category Parking Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBMVHR855XF
Zoro #
G1727706
UPC #
846642359003
Country of Origin
United States

Dimensions

Width
14"
Height
20"
Thickness
0.060"

Details

Item
No Parking Sign
Header
Notice/Aviso
Legend
No Parking/No Estacionamiento
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Blue
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 212 Degrees F
Sign Legend Text Color
Black

Description

Spanish-Bilingual Notice Sign, Height 20 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.