Shop ACCUFORM
See all product information
Create Account
No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, Spanish, SBMSMK001MVP
- Mfr # SBMSMK001MVP
- Zoro # G1701228
product price:Â
$
13.59
/ea
Key Features
Header
Danger/Peligro
Legend
No Smoking/Prohibido Fumar
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBMSMK001MVP
- Zoro #
- G1701228
- UPC #
- -
- Country of Origin
- United States
- Item
- No Smoking Sign
- Header
- Danger/Peligro
- Legend
- No Smoking/Prohibido Fumar
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English, Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Legend Style
- Symbol and Text
- OSHA Compliant
- Yes
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- ANSI Compliant
- Yes
- Header Background Color
- Black, Red
- Operating Temp. Range
- -90 Degrees to 168 Degrees F
- Sign Legend Color
- Black
- Header Legend Color
- White
- Double-Sided
- No
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.055 in
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend No Smoking/Prohibido Fumar, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.