Zoro Homepage

No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK416VA

  • Mfr # MSMK416VA

  • Zoro # G1693695


product price: $19.99
/ea

Key Features

Header
No Header
Legend
Pictogram Only
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK416VA
Zoro #
G1693695
UPC #
846642088071
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
No Header
Legend
Pictogram Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol
Operating Temp. Range
-40 Degrees to 250 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Material
Aluminum
Subject Matter
No Smoking
Legend/Background Color
Red And Black/White
Background Color
White
Mounting Style
With Mounting Holes
Sign Legend Style
Symbol
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header
No Header
Sign Legend
No Smoking
ANSI Standards
ANSI Z535
Write on Surface
No
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Abrasion Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Mirror Print
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Text Color
Black, Red
State Specific Sign
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pictogram Only, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.