Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMG505VS

  • Mfr # MSMG505VS

  • Zoro # G1717163


product price: $8.99
/ea

Key Features

Header
No Header
Legend
No Smoking Matches Or Open Flames In This Area
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMG505VS
Zoro #
G1717163
UPC #
846642043117
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Matches Or Open Flames In This Area
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Material
Vinyl
Subject Matter
No Smoking
Mounting Style
Adhesive-Backed
Background Color
Red
Language
English
Legend Color
White
Legend/Background Color
Black And White/Red
Sign Legend Text Color
White

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking Matches Or Open Flames In This Area, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.