Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK849VS

  • Mfr # MSMK849VS

  • Zoro # G1716558


product price: $9.25
/ea

Key Features

Header
Notice
Legend
This is A Smoke Free Facility
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSMK849VS
Zoro #
G1716558
UPC #
846642011499
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
This is A Smoke Free Facility
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Blue
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Material
Vinyl
Language
English
Background Color
White
Legend/Background Color
Blue And Black/White
Mounting Style
Adhesive-Backed
Subject Matter
No Smoking
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Number of Printed Sides
1
State Specific Sign
No
Abrasion Resistant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Legend Background Color
White
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Legend
This is a Smoke Free Facility
Sign Legend Style
Text
Metal Detectable
No
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Minimum Service Temperature
-20 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Sign Header
Notice
Sign Header Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Application Temperature
20 Degrees F
Graffiti Resistant
No
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend This Is A Smoke Free Facility, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.