No Smoking Sign, 10" H, 14 in W, Vinyl, Rectangle, English, Spanish, SBMSMK948MVS

  • Mfr # SBMSMK948MVS

  • Zoro # G1717477


product price:  $9.15
/ea

Key Features

Header
No Header
Legend
No Smoking/No Fumar
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMSMK948MVS
Zoro #
G1717477
UPC #
846642042721
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking/No Fumar
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Subject Matter
No Smoking
Legend/Background Color
Red And Black/White
Background Color
White
Language
English, Spanish
Mounting Style
Adhesive-Backed
Legend Color
Black
Material
Vinyl
Sign Legend Text Color
Black
Sign Legend
No Smoking/No Fumar
Write on Surface
No
Abrasion Resistant
No
Minimum Application Temperature
20 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Minimum Service Temperature
-20 Degrees F
Graffiti Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Mirror Print
No
Sign Format
Other Format
Sign Header
No Header
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Chemical Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking/No Fumar, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.