No Smoking Sign, 10" H, 7 in W, Plastic, Rectangle, English, MSMK533VP

  • Mfr # MSMK533VP

  • Zoro # G1717416


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
No Header
Legend
This is A Smoke-Free Facility
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK533VP
Zoro #
G1717416
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in

Details

Item
No Smoking Sign
Header
No Header
Legend
This is A Smoke-Free Facility
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
White
Legend Style
Symbol and Text
Material
Plastic
Mounting Style
With Mounting Holes
Legend Color
White
Language
English
Background Color
Black
Subject Matter
No Smoking
Legend/Background Color
Red and White/Black
Sign Legend Text Color
White

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Is A Smoke-Free Facility, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.