No Smoking Sign, 10" H, 7 in W, Plastic, Rectangle, English, Spanish, SBMSMK509VP

  • Mfr # SBMSMK509VP

  • Zoro # G1717373


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
No Header
Legend
No Smoking/No Fumar
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMSMK509VP
Zoro #
G1717373
UPC #
846642084387
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking/No Fumar
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Black
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
White
OSHA Compliant
Yes
Language
English, Spanish
Legend Color
White
Material
Plastic
Legend/Background Color
Red And Black/White
Subject Matter
No Smoking
Mounting Style
With Mounting Holes
Background Color
Black
Sign Legend Text Color
White

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking/No Fumar, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.