Zoro Homepage

No Smoking Sign, 10" H, 7 in W, Rectangle, English, MSMK509VA

  • Mfr # MSMK509VA

  • Zoro # G1715709


product price: $12.29
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK509VA
Zoro #
G1715709
UPC #
846642083441
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.040 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Color
White
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Language
English
Legend Color
White
Material
Aluminum
Mounting Style
With Mounting Holes
Subject Matter
No Smoking
Background Color
Black
Legend/Background Color
Red And Black/White
Sign Legend Text Color
White

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.