Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Sign, 10" H, 7 in W, Rectangle, English, MSMK533VA

  • Mfr # MSMK533VA

  • Zoro # G1713557


product price: $11.75
/ea

Key Features

Header
No Header
Legend
This is A Smoke-Free Facility
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK533VA
Zoro #
G1713557
UPC #
46643678213
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.040 in

Details

Item
No Smoking Sign
Header
No Header
Legend
This is A Smoke-Free Facility
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Color
White
Subject Matter
No Smoking
Legend/Background Color
Red and White/Black
Language
English
Mounting Style
With Mounting Holes
Material
Aluminum
Background Color
Black
Sign Legend Text Color
White

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Is A Smoke-Free Facility, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.