Zoro Homepage
This item is Discontinued.
Accuform No Header, No Smoking Beyond This Point, 14" W x 10" H, Rectangle, Vinyl MSMK926VS

No Header, No Smoking Beyond This Point, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MSMK926VS
  • Zoro # G3811814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK926VS
Zoro #
G3811814
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Beyond This Point
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Legend Style
Text
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Language
English
Legend Color
Black, White
Background Color
Black, White
OSHA Compliant
Yes
Sign Legend Color
Black, White
Subject Matter
No Smoking
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend/Background Color
Black/White
Sign Legend Text Color
Black, White

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking Beyond This Point, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.