Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform No Header, No Smoking Beyond This Point, 14" W x 10" H, Rectangle, Plastic MSMK926VP

No Header, No Smoking Beyond This Point, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MSMK926VP
  • Zoro # G3811823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK926VP
Zoro #
G3811823
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Beyond This Point
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Material
Plastic
Sign Legend Color
Black, White
Legend Style
Text
Subject Matter
No Smoking
Language
English
OSHA Compliant
Yes
Background Color
Black, White
Double-Sided
No
Legend Color
Black, White
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Legend/Background Color
Black/White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, White

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking Beyond This Point, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.