This item is Discontinued.

Accuform No Header, No Smoking Matches Or Open Flames In This Area, 14" W x 10" H, Rectangle, Vinyl MSMG505VS

No Header, No Smoking Matches Or Open Flames In This Area, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MSMG505VS
  • Zoro # G4105875
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSMG505VS
Zoro #
G4105875
UPC #
846642043117
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Matches Or Open Flames In This Area
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Subject Matter
No Smoking
Legend Style
Text and Symbol
Sign Legend Color
White
Legend Color
White
Material
Vinyl
Mounting Style
Adhesive-Backed
Legend/Background Color
Black And White/Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Background Color
Red
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Sign Legend Text Color
White

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking Matches Or Open Flames In This Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.