No Smoking Sign, 6 in Height, 8 1/2 in Width, Plastic, V-Shaped, English

  • Mfr # PSP380

  • Zoro # G1700318


product price: $10.25
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
8 1/2 in
Height
6 in
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP380
Zoro #
G1700318
UPC #
846642060961
Country of Origin
United States

Dimensions

Width
8 1/2 in
Height
6 in
Thickness
0.100 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, V-Shaped
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Sign Legend Color
Red
Double-Sided
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Includes
Mounting screws and self-adhesive foam tape
Legend Style
Symbol and Text
Mounting Style
V-Shaped
Language
English
Material
Plastic
Legend/Background Color
Red And Black/White
Subject Matter
No Smoking
Legend Color
Red
Background Color
White
Sign Legend Text Color
Red

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend No Smoking, Printed Language English, Sign Shape V-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.