Zoro Homepage

No Smoking Sign, 7" H, 10" W, Rectangle, English, MSMK409VA

  • Mfr # MSMK409VA

  • Zoro # G1707984


product price: $11.55
/ea

Key Features

Header
No Header
Legend
No Smoking Eating or Drinking In This area
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK409VA
Zoro #
G1707984
UPC #
846642086329
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking Eating Or Drinking In This Area, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.