Zoro Homepage

No Smoking Sign, 7" H, 10" W, Rectangle, English, MSMK575VA

  • Mfr # MSMK575VA

  • Zoro # G1725466


product price: $11.49
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK575VA
Zoro #
G1725466
UPC #
846642012175
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Red
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Legend Color
Red
Mounting Style
With Mounting Holes
Background Color
White
Subject Matter
No Smoking
Legend/Background Color
Red/white
Language
English
Material
Aluminum
Sign Legend Text Color
Red
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Number of Printed Sides
1
Chemical Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend
No Smoking
Sign Legend Background Color
White
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Mirror Print
No
Sign Header
No Header
Sign Format
Other Format
Abrasion Resistant
No
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.