Zoro Homepage

No Smoking Sign, 7" H, 10" W, Rectangle, English, MSMK850VA

  • Mfr # MSMK850VA

  • Zoro # G1715596


product price: $11.55
/ea

Key Features

Header
Notice
Legend
This is A Smoke Free Facility
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK850VA
Zoro #
G1715596
UPC #
846642012144
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend This Is A Smoke Free Facility, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.