No Smoking Sign, 7" H, 10" W, Vinyl, Rectangle, English, Spanish, SBMSMK427MVS

  • Mfr # SBMSMK427MVS

  • Zoro # G1733656


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
No Header
Legend
No Smoking/No Fumar
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMSMK427MVS
Zoro #
G1733656
UPC #
846642041526
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking/No Fumar
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking/No Fumar, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.