Zoro Homepage

No Smoking Sign, 7 in Height, 17 in Width, Plastic, Rectangle, English

  • Mfr # MSMG500VP

  • Zoro # G1718116


product price: $10.29
/ea

Key Features

Header
No Header
Legend
No Smoking
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMG500VP
Zoro #
G1718116
UPC #
846642044626
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.055 in

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 17 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.