Zoro Homepage
This item is Discontinued.
Accuform No Smoking Sign, 7" Height, 10" Width, Vinyl, Rectangle, English MSMG501VS

No Smoking Sign, 7" Height, 10" Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # MSMG501VS
  • Zoro # G3826742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMG501VS
Zoro #
G3826742
UPC #
846642085810
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.