
No Smoking Sign, Legend NO SMOKING WGRAPHIC, 6 mil Adhesive DuraVinyl, 7 in Height, 17 in Width
Mfr # MSMG500XV
Zoro # G311731782
product price:Â $14.89
/eaKey Features
Width
17 in
Height
7 in
Sign Material
Adhesive Dura-Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSMG500XV
Zoro #
G311731782
UPC #
841669111160
Country of Origin
United States
Dimensions
Width
17 in
Height
7 in
Details
Sign Material
Adhesive Dura-Poly
Description
Accuform No Smoking Sign, Legend NO SMOKING WGRAPHIC, 6 mil Adhesive DuraVinyl, 7 in Height, 17 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.