This item is Discontinued.

Accuform No Smoking Sign Spanish, 7 in Height, 10 in Width, Aluminum, Rectangle, Spanish SHMSMK026VA

This item is Discontinued.

Accuform

No Smoking Sign Spanish, 7 in Height, 10 in Width, Aluminum, Rectangle, Spanish (Discontinued)

Mfr # SHMSMK026VA
Zoro # G1692697
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHMSMK026VA
Zoro #
G1692697
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in

Details

Item
No Smoking Sign Spanish
Header
Peligro
Legend
No Fumar
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Material
Aluminum
Language
Spanish
Mounting Style
With Mounting Holes
Background Color
White
Legend Color
Black
Subject Matter
No Smoking
Legend/Background Color
Red And Black/White
Sign Legend Text Color
Black

Description

No Smoking Sign Spanish, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Peligro, Legend No Fumar, Printed Language Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.