
NO TRESPASSING, Adhesive Dura-Poly, 7 in x 10 in, Acrylic Adhesive Mounting
Mfr # MATR802XV
Zoro # G411701357
product price:Â $10.55
/eaKey Features
Legend
NO TRESPASSING
Sign Material
Adhesive Dura-Poly
Height
7 in
Width
10 in
Sign Mounting Style
Acrylic Adhesive Mounting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MATR802XV
Zoro #
G411701357
UPC #
841669115373
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Size
7" x 10"
Details
Legend
NO TRESPASSING
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Acrylic Adhesive Mounting
UV Resistant
UV protective coating
Description
Accuform Notice Sign, Header NOTICE, Legend NO TRESPASSING, 6 mil Adhesive DuraVinyl, Acrylic Adhesive Mounting, 7 in Height, 10 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.