Zoro Homepage

Notice, Floor Load Capacity _ Lbs., 14" W x 10" H, Rectangle, Plastic, MCAP803VP

  • Mfr # MCAP803VP

  • Zoro # G1694018


product price: $10.49
/ea

Key Features

Legend
Floor Load Capacity _______ Lbs.
Sign Material
Plastic
Height
10"
Width
14"
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCAP803VP
Zoro #
G1694018
UPC #
-
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.055"

Description

Notice Sign, Sign Subject Matter Load Limit, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Floor Load Capacity _______ Lbs., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.