Zoro Homepage

Notice, Keep This Area Clean, 10" W x 7" H, Rectangle, Vinyl, MHSK845VS

  • Mfr # MHSK845VS

  • Zoro # G1714248


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Keep This Area Clean
Sign Material
Vinyl
Height
7"
Width
10"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSK845VS
Zoro #
G1714248
UPC #
846642013738
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.004"

Details

Item
Notice Sign
Legend
Keep This Area Clean
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header Background Color
Blue
Header
Notice
Header Legend Color
White
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Keep This Area Clean, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.