Notice, Keep This Door Closed, 10" W x 7" H, Rectangle, Aluminum, MABR823VA

  • Mfr # MABR823VA

  • Zoro # G1691227


product price: $11.35
/ea

Key Features

Legend
Keep This Door Closed
Sign Material
Aluminum
Height
7"
Width
10"
Thickness
0.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MABR823VA
Zoro #
G1691227
UPC #
846642008321
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.040"

Details

Item
Notice Sign
Legend
Keep This Door Closed
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
Header
Notice
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep This Door Closed, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.