Notice Label, Wash Your Hands, 5x3-1/2, Adhesive Vinyl, 5/PK

  • Mfr # LRST800VSP

  • Zoro # G3786632


product price: $6.69
/pk 5, $1.34/ea
Sold in multiples of 2 for $13.38

Key Features

Header
Notice
Material
Vinyl
Width
3 1/2 in
Height
5 in
Standards
ANSI Z535, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRST800VSP
Zoro #
G3786632
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Header
Notice
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Black on White
Header Background Color
Blue
Legend
Avoid Contamination Wash Your Hands
Background Color
White
Legend/Background Color
Black/White
Write on Surface
No
Metal Detectable
No
Self-Adhesive
Yes
Header Legend Color
White
Legend Color
Black
Legend Style
Symbol and Text
Item
Label
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Printed Language
English
Sign Material
Vinyl
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Style
Adhesive
Sign Header Style
Text
Graffiti Resistant
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend
Avoid Contamination. Wash Your Hands.
Minimum Application Temperature
20 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
ADA Compliant
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Chemical Resistant
No
Mirror Print
No
Sign Header
Notice
Adhesive Style
Permanent
Sign Legend Background Color
White
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Text Color
White
Minimum Service Temperature
-20 Degrees F
Corrosion Resistant
No
Product Type
Safety Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Avoid Contamination. Wash Your Hands., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.