Zoro Homepage
This item is Discontinued.
Accuform Notice, No Lift Trucks Beyond This Point., 7" W x 10" H, Rectangle, Plastic MRHR801VP

Notice, No Lift Trucks Beyond This Point., 7" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MRHR801VP
  • Zoro # G3826216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRHR801VP
Zoro #
G3826216
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.055"

Details

Item
Notice Sign
Header
Notice
Legend
No Lift Trucks Beyond This Point.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Header Background Color
Blue
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Lift Trucks Beyond This Point., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.