NOTICE NO PARKINGAVISO NO ESTACIONAMIENTO, Plastic, 20 in x 14 in, mounting holes
Mfr # SBMVHR855VP
Zoro # G111735249
product price:Â $28.35
/eaKey Features
Legend
NOTICE NO PARKINGAVISO NO ESTACIONAMIENTO
Sign Material
Plastic
Height
20 in
Width
14 in
Size
20 in Height, 14 in Width
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SBMVHR855VP
Zoro #
G111735249
UPC #
-
Country of Origin
United States
Dimensions
Height
20 in
Width
14 in
Size
20 in Height, 14 in Width
Details
Legend
NOTICE NO PARKINGAVISO NO ESTACIONAMIENTO
Sign Material
Plastic
Sign Mounting Style
mounting holes
UV Resistant
UV inhibitors
Description
Accuform Notice Sign, Bilingual, Text Legend, Legend NOTICE NO PARKINGAVISO NO ESTACIONAMIENTO, 0055 in Plastic, 20 in Height, 14 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors and enough flex to mount on slightly curved areas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.