This item is Discontinued.

Accuform Notice, Positively No Smoking Allowed On These Premises, 10 in W x 7 in H, Vertical Rectangle MSMK819VS

This item is Discontinued.

Accuform

Notice, Positively No Smoking Allowed On These Premises, 10 in W x 7 in H, Vertical Rectangle (Discontinued)

Mfr # MSMK819VS
Zoro # G3826803
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSMK819VS
Zoro #
G3826803
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Positively No Smoking Allowed On These Premises
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Language
English
Legend Color
Black
Sign Legend Color
Black
Subject Matter
No Smoking
Header Legend Color
White
Legend/Background Color
Blue and Black/White
Background Color
White
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Material
Vinyl
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Blue
Color
Black on White
Sign Legend Text Color
Black
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Mirror Print
No
Metal Detectable
No
Sign Legend Style
Text
Anti-Slip Surface
No
Abrasion Resistant
No
Glow In The Dark
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend
Positively No Smoking Allowed On These Premises
Chemical Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
State Specific Sign
No
Minimum Application Temperature
20 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Blue
Sign Header
Notice
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Header Text Color
White
Protective Coating
No Protective Coating
Corrosion Resistant
No
Minimum Service Temperature
-20 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Positively No Smoking Allowed On These Premises, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.